Beli hioki 3442 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Hioki Wireless AdapterDeskripsi:Get Connected To Create and Share, Graphical Reports in A Flash! Easy! Just connect the Z3210 Wireless Adapter to your Hioki compatible instrument, to make it Bluetooth ready.atribut:
- Bluetooth Communication Distance (m): About 10 (line-of-sight distance)
- Dimensions (WxHxD) (mm): Approx. 16.4 (0.65in)x6.7 (0.26in)x15.6 (0.61in)
- Accessory: Instruction manual
- GENNECT Cross App Confirmed Compatible OSs: iOS 13 or later, Android 8 or later, Bluetooth 4.0 or later
- Maximum Attaching/Detaching Count: 5000 times
- Operating Environment: Indoors, pollution degree 2, operable at an altitude, specified in specifications of each measuring instrument to which the adapter is attached
- Operating Temperature and Humidity (Storage Temperature and Humidity): -30°C (-22°F) to 70°C (158°F), 90% RH or less (no condensation)
- Standards: - Safety: EN61010, - RF: EN300 328, - RF EMC: EN301 489-1, EN301 489-17, - Exposure: EN62479
- TOA Horn SpeakerDeskripsi:The ZH-615R is a compact, highly intelligible speaker suited to public address announcement applications. Its external speaker component finished with powder coating, and stainless steel bracket and screws ensure the unit's weatherproof capability.
- HAGIBIS Wireless Adapater HDMI Video Transmitter Receiver Extender Display TV (Dongle HDMI)Deskripsi:Hagibis Wireless HDMI-compatible Video Transmitter & Receiver Extender Display Adapter Dongle for TV Monitor Projector switch PC- Many-to-One Mode8 transmitters can be connected to 1 receiver at the same time, one click switch, does not interfere with each other, and multiple screens can be shared. *Note: This operation requires additional purchase of transmitters, and the 1 receivers can support up to 8 transmitters.- HDMI+VGA Dual Screen OutputHDMI, VGA and 3.5mm jack can be collocated freely and output at the same time or separately. Transmitted signal is crystal clear, able to stream uncompressed HD video & audio with ease. Signal experiences Ultra Low latency (real time) even when streaming 3D video to a 1080p device- No WiFi RequiredPlace a TV anywhere within 50 meters from the source with included transmitter and receiver. Simply connect the transmitter to a set top box, gaming console, or other HDMI output device and connect the receiver to any HD display.- Plug and PlayGet up and running in 20 seconds with a true plug-and-play experience. Connect the transmitter to the HDMI source, then connect the receiver to the secondary HDTV, and you are ready to go. Operates on standard 802.11 5GHz.- Highly CompatibleHDMI interface is highly compatible and can be convertible to other interfaces. The device with HDMI interface can be used directly, and the device without HDMI interface can be used with HDMI converter. Wirelessly stream true 1080p high definition 3D video & digital audio to your TV or projector. Watch movies & TV shows from your laptop, PC, MacBook, iPad Pro, A/V receiver, gaming console, PS4/5, Xbox, Nintendo Switch, cable/satellite.Note: The transmitter cannot be used alone, it must be used with a receiver!
- Mitutoyo Digital Caliper (Jangka Sorong)Deskripsi:The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
- Hioki Infrared ThermometerDeskripsi:-With laser point function.-Consumer products safety act PSC marked item.-Equipped with auto power off and automatic hold functions.-With backlight.
- CKE Flexible DuctDeskripsi:Flexible duct/ duct hose/ selang flexible/ selang ventilator/ ducting CKE sering digunakan untuk menjaga kabel bawah tanah, ruang mesin, crype, terowongan saluran kota, teknik pembuatan kapal mesin, pemadam kebakaran, dan konstruksi lainnya di lingkungan udara yang buruk. Selain itu juga dapat digunakan untuk pertambangan, instalasi AC, maupun industri.1. Terdaftar dan terverifikasi oleh SNI (Standar Nasional Indonesia)2. Terdaftar dan terverifikasi oleh KAN (Komite Akreditasi Nasional - Laboratorium Penguji)3. Terdaftar dan terverifikasi oleh Member of AMCA Internasional
- Makita Angle Grinder (Mesin Gerinda Tangan)Deskripsi:Produk Gerinda Tangan dari Makita ini memiliki kecepatan mesin mulai dari 6,600 - 11,000 RPM, cocok untuk industri manufaktur, bengkel konstruksi, dan juga pemakaian sehari-hari
- TOA MegaphoneDeskripsi:Small in size and light in weight, the ZR-510 megaphone can be easily carried by a single hand. The newly developed polyimide diaphragm is employed to ensure high sound quality.
- TOA Horn Paging SpeakerDeskripsi:The ZH-610S is a compact, highly intelligible speaker suited to public address announcement applications. Its external speaker component finished with powder coating, and stainless steel bracket and screws ensure the unit's weatherproof capability.
- Hioki Voltage DetectorDeskripsi:Non-Metallic Contact Voltage Detector
- 3M Scotch Brite Industrial Abrasive Pad 7447 (Amplas Serabut)Deskripsi:It is a polishing pad that has a track record of nearly 40 years as a product made in Japan and has been supported by many people. With a high repeat rate, it has outstanding reliability and a sense of security. It is a standard product used for all purposes such as rust removal.Rust removal Scratch blur (universal type)atribut:
- Abrasive: A (Aluminium Oxide)
- Dimensions (mm): 150x230
- Grade: VF
- AS ONE Part Number: 2-7694-05
- Abrasive Grain Size: #320
- Color: Red tea
- TRUSCO Number: 126-6365
- SENSI Latex Free Earloop MaskDeskripsi:SENSI Masker tipe pengait telinga dengan 3 lapisan yang berfungsi menyaring udara kotor dan menahan percikan cairan, mengurangi risiko penyebaran virus, kuman dan bakteri serta debu atau partikel mikro lainnya. Lapisan yang lembut, mudah bernapas, terbuat dari bahan bebas lateks dan fiberglass, penyepit tulang hidung lebih aman karena tidak memakai kawat logam.atribut:
- Number of Ply: 4
- Type: Earloop
- TOA Mixer AmplifierDeskripsi:The PA Amplifier ZA-230W, designed to fulfill requirement arrange voice like paging, oration, ceremony, inter communication, religious service place, car- calling, and others.atribut:
- Finish: Panel: ABS resin, black; Case: Steel plate, black
- HAGIBIS Wireless Video HDMI Transmitter Receiver Extender Display TV (Adaptor USB-C)Deskripsi:Hagibis Wireless HDMI-compatible Video Transmitter & Receiver Extender Display Adapter Dongle for TV Monitor Projector switch PC- Many-to-One Mode8 transmitters can be connected to 1 receiver at the same time, one click switch, does not interfere with each other, and multiple screens can be shared. *Note: This operation requires additional purchase of transmitters, and the 1 receivers can support up to 8 transmitters.- HDMI+VGA Dual Screen OutputHDMI, VGA and 3.5mm jack can be collocated freely and output at the same time or separately. Transmitted signal is crystal clear, able to stream uncompressed HD video & audio with ease. Signal experiences Ultra Low latency (real time) even when streaming 3D video to a 1080p device- No WiFi RequiredPlace a TV anywhere within 50 meters from the source with included transmitter and receiver. Simply connect the transmitter to a set top box, gaming console, or other HDMI output device and connect the receiver to any HD display.- Plug and PlayGet up and running in 20 seconds with a true plug-and-play experience. Connect the transmitter to the HDMI source, then connect the receiver to the secondary HDTV, and you are ready to go. Operates on standard 802.11 5GHz.- Highly CompatibleHDMI interface is highly compatible and can be convertible to other interfaces. The device with HDMI interface can be used directly, and the device without HDMI interface can be used with HDMI converter. Wirelessly stream true 1080p high definition 3D video & digital audio to your TV or projector. Watch movies & TV shows from your laptop, PC, MacBook, iPad Pro, A/V receiver, gaming console, PS4/5, Xbox, Nintendo Switch, cable/satellite.Note: The transmitter cannot be used alone, it must be used with a receiver! Transmitter sudah ke buka bekas pengecekan cukai
Daftar Harga hioki 3442 Terbaru November 2026
| Hioki Wireless Adapter | Rp2.899.900 |
| TOA Horn Speaker | Rp379.900 |
| HAGIBIS Wireless Adapater HDMI Video Transmitter Receiver Extender Display TV (Dongle HDMI) | Rp709.900 |
| Mitutoyo Digital Caliper (Jangka Sorong) | Rp2.799.900 |
| Hioki Infrared Thermometer | Rp3.099.900 |
| CKE Flexible Duct | Rp169.900 |
| Makita Angle Grinder (Mesin Gerinda Tangan) | Rp449.000 |
| TOA Megaphone | Rp589.900 |
| TOA Horn Paging Speaker | Rp369.900 |
| Hioki Temperature Probe (Pendeteksi Suhu) | Rp1.299.900 |
Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)




















































































































































%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Megafon%2C%20Peluit%2C%20Mikrofon/Megaphones/TOA%20Horn%20Speaker/ngP106755844-1.jpg)
/n2P111228830-1.jpg)
/Mitutoyo%20Digital%20Caliper%20(Jangka%20Sorong)/hwP106102644-2.jpg)


/P101578446-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Megafon%2C%20Peluit%2C%20Mikrofon/Megaphones/TOA%20Megaphone/ogP106755880-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Megafon%2C%20Peluit%2C%20Mikrofon/Megaphones/TOA%20Horn%20Paging%20Speaker/nyP106755862-1.jpg)
/P102092040-1.jpg)

/pfP107126915-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/SENSI%20Latex%20Free%20Earloop%20Mask/j6P103674690-5.jpg)

/ouP111228894-1.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)
/WD-40%20Multi-Use%20Product%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/Mama%20Lemon%20Sabun%20Cuci%20Piring%20Cair%20Pouch%20(Dishwashing%20Liquid)%20Extra%20Pouch%20680ml%201pc/j1S000001685-5.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201box(5reams)/meS056175806-2.jpg)
/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2040x40cm%20320gsm%20(Cleaning%20Cloth)%20Biru%20Muda%201pc/ntS034715857-3.jpg)

/Sunlight%20Sabun%20Cuci%20Piring%20Pouch%20(Dishwashing%20Liquid)%20Lime%20370ml%201pc/j8S032839692-2.jpg)
%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)/ABC%20(Battery)%20Alkaline%20Battery%20AAA%20(Baterai%20AAA)%20LR03%20Milenium%20Power%204B%2B2B%201pack(4%2B2pcs)/4kS028113164-2.jpg)

/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/Kenko%20Cutter%20Refill%20Blade%20(Isi%20Mata%20Pisau)%20L-150%20100x18mm%201pack(5pcs)/2gS000021088-3.jpg)
/monotaro_id%201%20inch%20Clear%20Tape%20(Solasi%20%2F%20Selotip)%2064m%20Transparent%2024mmx72yard%201roll/96S042206330-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Sekali%20Pakai/Sarung%20Tangan%20PVC%20Sekali%20Pakai/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)/Bagus%20Plastic%20Gloves%20(Sarung%20Tangan)%20W-22599%2010%C2%B5%201pack(50pcs)/jsS039716712-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Masker/Masker%20Sekali%20Pakai/Masker%20Daily/Suojella%203ply%20Earloop%20Rubber%20Mask/Suojella%203ply%20Earloop%20Rubber%20Mask%20White%201box(50pcs)/9pS031693349-2.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
/monotaro_id%20Kain%20Lap%20Mikrofiber%2035x35cm%20300gsm%20(Cleaning%20Cloth)%20Biru%20Tua%201pc/65S039548221-2.jpg)
/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/3M%20Red%20Buffer%20Pad%205100%20(Pad%20Buffer%20Lantai)%2016inch%201pc/3cS033966120-1.jpg)
/Standard%20Pen%20AE-7%20(Pulpen%20%2F%20Bolpoin)%20ATK02092%20Alfa%20Tip%20Black%200_5mm%201pc/dzS034610503-1.jpg)